Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E1401000A212 Dynapar Encoders, E14IC Series, Encoder, SIZE E14 12VDC 6ft. CABLE
MFG Item Number
E1401000A212
E1401000A212 Dynapar Encoders, E14IC Series, Encoder, SIZE E14 12VDC 6ft. CABLE
MFG Item Number
E1401000A212
This item cannot be canceled or returned
Description
Encoder, SIZE E14 12VDC 6ft. CABLE
- Up to 2540PPR with Optional Index
- Rugged Metal Housing
- Optional Differential Line Driver Outputs
Specifications
Specifications
| Manufacturer Part Number |
E1401000A212 |
| Manufacturer |
Dynapar |
| Product Series |
E14IC |
| Family Series |
Dynapar Encoders, E14IC Series |
| Description |
Encoder, SIZE E14 12VDC 6ft. CABLE |
| Resolution (PPR) |
100 |
| Incremental Channels |
Dual |
| Indexed (Marker) |
No |
| Shaft/Bore Size |
1/4 " |
| Shaft Seal |
No |
| Shaft Type |
Integral Coupling |
| Input Voltage |
12 VDC |
| Output Type |
Single Ended |
| Output Voltage |
12 VDC |
| Termination |
6 ft Cable |
| Mating Connector |
Not Included |
| Status Indicator |
Yes |
| Explosion Proof |
No |
| Signal Direction |
Bidirectional |
| Commutating |
No |
| Sensing |
Optical |
| Bearings |
Yes |
| Operating Temperature |
0-70 °C |
| NEMA Rating |
NEMA 12 |
| Protection Rating |
IP54 |
| Net Weight |
0.1875 lbs |
| Gross Weight |
0.1875 lbs |
E1401000A212
Dynapar Encoders, E14IC Series