E14IC Series Information
| Manufacturer Part Number | E1401000A704 |
|---|---|
| Manufacturer | Dynapar |
| Product Series | E14IC |
| Family Series | Dynapar Encoders, E14IC Series |
| Description | Encoder, INTL 1/4 DIF B-D W/I 5VDC 15ft.C |
| Resolution (PPR) | 100 |
| Incremental Channels | Dual with Complimentary |
| Indexed (Marker) | Yes |
| Shaft/Bore Size | 1/4 " |
| Shaft Seal | No |
| Shaft Type | Integral Coupling |
| Input Voltage | 5 VDC |
| Output Type | Differential |
| Output Voltage | 5 VDC |
| Termination | 15 ft Cable |
| Mating Connector | Not Included |
| Status Indicator | Yes |
| Explosion Proof | No |
| Signal Direction | Bidirectional |
| Commutating | No |
| Sensing | Optical |
| Bearings | Yes |
| Operating Temperature | 0-70 °C |
| NEMA Rating | NEMA 12 |
| Protection Rating | IP54 |
| Net Weight | 0.1875 lbs |
| Gross Weight | 0.1875 lbs |