E1401000E214

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E1401000E214 Dynapar Encoders, E14H Series, Encoder, 1/4in.,SGL,BIDIR,12VDC,15ft.CBL
MFG Item Number
E1401000E214

E1401000E214 Dynapar Encoders, E14H Series, Encoder, 1/4in.,SGL,BIDIR,12VDC,15ft.CBL

MFG Item Number
E1401000E214
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, E14H Series
Item #
E1401000E214
Encoder, 1/4in.,SGL,BIDIR,12VDC,15ft.CBL

E14H Series Information

  • Hubshaft with flex tether for simplified installation
  • Up to 2540 PPR with optional index
  • Rugged metal housing

Specifications

Specifications
Manufacturer Part Number E1401000E214
Manufacturer Dynapar
Product Series E14H
Family Series Dynapar Encoders, E14H Series
Description Encoder, 1/4in.,SGL,BIDIR,12VDC,15ft.CBL
Resolution (PPR) 100
Incremental Channels Dual
Indexed (Marker) No
Shaft/Bore Size 1/4 "
Shaft Seal No
Shaft Type Hub
Input Voltage 12 VDC
Output Type Single Ended
Output Voltage 12 VDC
Electrical Output Type Line Driver
Termination 15 ft Cable
Mating Connector Not Included
Status Indicator Yes
Explosion Proof No
Signal Direction Bidirectional
Commutating No
Sensing Optical
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 12
Mounting Hubshaft
Protection Rating IP54
Net Weight 0.1875 lbs
Gross Weight 0.1875 lbs