Series Information
| Manufacturer Part Number | E1401000G200 |
|---|---|
| Manufacturer | Dynapar |
| Family Series | Dynapar Encoders |
| Description | Encoder, 3/8in.HUB,S-E,BIDIR,5VDC, 18in.CBL |
| Resolution (PPR) | 100 |
| Incremental Channels | Dual |
| Indexed (Marker) | No |
| Shaft Seal | No |
| Shaft Type | Hub |
| Input Voltage | 5 VDC |
| Output Type | Line Driver |
| Output Voltage | 5 VDC |
| Electrical Output Type | Line Driver |
| Termination | Cable |
| Mating Connector | Not Included |
| Status Indicator | No |
| Explosion Proof | No |
| Signal Direction | Bidirectional |
| Sensing | Optical |
| Bearings | No |
| Operating Temperature | 0-70 °C |
| NEMA Rating | NEMA 12 |
| Mounting | Hubshaft |
| Protection Rating | IP54 |
| Net Weight | 0.1875 lbs |
| Gross Weight | 0.1875 lbs |