E14030000001

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E14030000001 Dynapar Encoders, E14 Series, ENCODER, E14
MFG Item Number
E14030000001

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

E14030000001 Dynapar Encoders, E14 Series, ENCODER, E14

MFG Item Number
E14030000001
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, E14 Series
Item #
E14030000001
ENCODER, E14

E14 Series Information

  • Servo or Face Mount
  • Up to 2540 PPR with Optional Marker Pulse
  • Rugged all Metal Housing
  • Shielded Cable Standard
It is an industry‑standard Size 14 (1.44"diameter), servo or face‑mount unit with a rugged, metal housing. The Series E14 includes precision bearings, an O‑ring seal, and a choice of 1/4"or 1/8" diameter stainless steel shaft. Series E14 incorporates the latest in microelectronic packaging, LED light sources, and matched sensors. Outputs are designed to be compatible with most 5V TTL circuits with options for higher voltage 12 and 15 VDC.

Specifications

Specifications
Manufacturer Part Number E14030000001
Manufacturer Dynapar
Product Series E14
Family Series Dynapar Encoders, E14 Series
Description ENCODER, E14
Resolution (PPR) 300
Indexed (Marker) No
Shaft/Bore Size 1/4 "
Shaft Type Single Ended
Input Voltage 5 VDC
Output Type Single Ended
Output Voltage 5 VDC
Termination 3 ft Cable
Mating Connector Not Included
Status Indicator Yes
Explosion Proof No
Signal Direction Unidirectional
Commutating No
Sensing Optical
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 12
Protection Rating IP54
Net Weight 0 lbs
Gross Weight 0 lbs