Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E1405000A701 Dynapar Encoders, E14IC Series, Encoder, INTL 1/4 DIF B-D 5VDC 3ft. CB
MFG Item Number
E1405000A701
E1405000A701 Dynapar Encoders, E14IC Series, Encoder, INTL 1/4 DIF B-D 5VDC 3ft. CB
MFG Item Number
E1405000A701
This item cannot be canceled or returned
Description
Encoder, INTL 1/4 DIF B-D 5VDC 3ft. CB
- Up to 2540PPR with Optional Index
- Rugged Metal Housing
- Optional Differential Line Driver Outputs
Specifications
Specifications
| Manufacturer Part Number |
E1405000A701 |
| Manufacturer |
Dynapar |
| Product Series |
E14IC |
| Family Series |
Dynapar Encoders, E14IC Series |
| Description |
Encoder, INTL 1/4 DIF B-D 5VDC 3ft. CB |
| Resolution (PPR) |
500 |
| Incremental Channels |
Dual with Complimentary |
| Indexed (Marker) |
Yes |
| Shaft/Bore Size |
1/4 " |
| Shaft Seal |
No |
| Shaft Type |
Integral Coupling |
| Input Voltage |
5 VDC |
| Output Type |
Differential |
| Output Voltage |
5 VDC |
| Termination |
3 ft Cable |
| Mating Connector |
Not Included |
| Status Indicator |
Yes |
| Explosion Proof |
No |
| Signal Direction |
Bidirectional |
| Commutating |
No |
| Sensing |
Optical |
| Bearings |
Yes |
| Operating Temperature |
0-70 °C |
| NEMA Rating |
NEMA 12 |
| Protection Rating |
IP54 |
| Net Weight |
0.1875 lbs |
| Gross Weight |
0.1875 lbs |
E1405000A701
Dynapar Encoders, E14IC Series