E1406000G203

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E1406000G203 Dynapar Encoders, E14H Series, Encoder, 3/8in.HUB,S-E,BIDIR,5VDC,10ft.C

MFG Item Number
E1406000G203

E1406000G203 Dynapar Encoders, E14H Series, Encoder, 3/8in.HUB,S-E,BIDIR,5VDC,10ft.C

MFG Item Number
E1406000G203
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, E14H Series
Item #
E1406000G203
Encoder, 3/8in.HUB,S-E,BIDIR,5VDC,10ft.C

E14H Series Information

  • Hubshaft with flex tether for simplified installation
  • Up to 2540 PPR with optional index
  • Rugged metal housing

Specifications

Specifications
Manufacturer Part Number E1406000G203
Manufacturer Dynapar
Product Series E14H
Family Series Dynapar Encoders, E14H Series
Description Encoder, 3/8in.HUB,S-E,BIDIR,5VDC,10ft.C
Resolution (PPR) 600
Incremental Channels Dual
Indexed (Marker) No
Shaft/Bore Size 3/8 "
Shaft Seal No
Shaft Type Hub
Input Voltage 5 VDC
Output Type Single Ended
Output Voltage 5 VDC
Electrical Output Type Line Driver
Termination 10 ft Cable
Mating Connector Not Included
Status Indicator Yes
Explosion Proof No
Signal Direction Bidirectional
Commutating No
Sensing Optical
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 12
Mounting Hubshaft
Protection Rating IP54
Net Weight 0.1875 lbs
Gross Weight 0.1875 lbs