Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E14100000222 Dynapar Encoders, Encoder, 1/4in.SNG EN BI DIR 15VDC 6ft.

MFG Item Number
E14100000222

E14100000222 Dynapar Encoders, Encoder, 1/4in.SNG EN BI DIR 15VDC 6ft.

MFG Item Number
E14100000222
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
E14100000222
Encoder, 1/4in.SNG EN BI DIR 15VDC 6ft.

Series Information

  • Servo or Face Mount
  • Up to 2540 PPR with Optional Marker Pulse
  • Rugged all Metal Housing
  • Shielded Cable Standard
It is an industry‑standard Size 14 (1.44"diameter), servo or face‑mount unit with a rugged, metal housing. The Series E14 includes precision bearings, an O‑ring seal, and a choice of 1/4"or 1/8" diameter stainless steel shaft. Series E14 incorporates the latest in microelectronic packaging, LED light sources, and matched sensors. Outputs are designed to be compatible with most 5V TTL circuits with options for higher voltage 12 and 15 VDC.

Specifications

Specifications
Manufacturer Part Number E14100000222
Manufacturer Dynapar
Family Series Dynapar Encoders
Description Encoder, 1/4in.SNG EN BI DIR 15VDC 6ft. CBL
Resolution (PPR) 1,000
Incremental Channels Dual
Indexed (Marker) No
Shaft/Bore Size 0.25 "
Shaft Type Single Ended
Input Voltage 15 VDC
Output Type Single Ended
Output Voltage 15 VDC
Electrical Output Type Line Driver
Termination 6 ft Cable
Mating Connector Not Included
Explosion Proof No
Signal Direction Bidirectional
Commutating No
Sensing Optical
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 12
Mounting Shafted
Protection Rating IP54
Net Weight 0.1875 lbs
Gross Weight 0.1875 lbs