Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E14102403604 Dynapar Encoders, E14 Series, Encoder, 1/8in. SFT 5VDC DIF BI-DIR
MFG Item Number
E14102403604
E14102403604 Dynapar Encoders, E14 Series, Encoder, 1/8in. SFT 5VDC DIF BI-DIR
MFG Item Number
E14102403604
This item cannot be canceled or returned
Description
Encoder, 1/8in. SFT 5VDC DIF BI-DIR
Servo or Face Mount Up to 2540 PPR with Optional Marker Pulse Rugged all Metal Housing Shielded Cable Standard It is an industry‑standard Size 14 (1.44"diameter), servo or face‑mount unit with a rugged, metal housing. The Series E14 includes precision bearings, an O‑ring seal, and a choice of 1/4"or 1/8" diameter stainless steel shaft. Series E14 incorporates the latest in microelectronic packaging, LED light sources, and matched sensors. Outputs are designed to be compatible with most 5V TTL circuits with options for higher voltage 12 and 15 VDC.
Specifications
Specifications
Manufacturer Part Number
E14102403604
Manufacturer
Dynapar
Product Series
E14
Family Series
Dynapar Encoders, E14 Series
Description
Encoder, 1/8in. SFT 5VDC DIF BI-DIR 15ft.
Resolution (PPR)
1,024
Indexed (Marker)
No
Shaft/Bore Size
1/8 "
Input Voltage
5 VDC
Output Type
Differential
Output Voltage
5 VDC
Termination
15 ft Cable
Mating Connector
Not Included
Status Indicator
Yes
Explosion Proof
No
Signal Direction
Bidirectional
Commutating
No
Sensing
Optical
Bearings
Yes
Operating Temperature
0-70 °C
NEMA Rating
NEMA 12
Protection Rating
IP54
Net Weight
0.1875 lbs
Gross Weight
0.1875 lbs
E14102403604
Dynapar Encoders, E14 Series