Series Information
| Manufacturer Part Number | E1415000A300 |
|---|---|
| Manufacturer | Dynapar |
| Family Series | Dynapar Encoders |
| Description | Encoder, E14,SE,BI-DIR,5VDC,18in.CABLE |
| Resolution (PPR) | 1,500 |
| Incremental Channels | Dual with Complimentary |
| Indexed (Marker) | Yes |
| Shaft Seal | No |
| Shaft Type | Shafted |
| Bolt Circle | 1.87 " |
| Input Voltage | 5 VDC |
| Output Type | Differential, Line Driver |
| Output Voltage | 5 VDC |
| Electrical Output Type | Differential Line Driver |
| Termination | Cable |
| Mating Connector | Not Included |
| Status Indicator | No |
| Explosion Proof | No |
| Signal Direction | Bidirectional |
| Sensing | Optical |
| Bearings | Yes |
| Operating Temperature | 0-70 °C |
| NEMA Rating | NEMA 12 |
| Motor Type | Stepper Motors |
| Mounting | Shafted |
| Protection Rating | IP54 |
| Net Weight | 0.1875 lbs |
| Gross Weight | 0.1875 lbs |