E14200000700

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E14200000700 Dynapar Encoders, E14 Series, ENCODER

MFG Item Number
E14200000700

E14200000700 Dynapar Encoders, E14 Series, ENCODER

MFG Item Number
E14200000700
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, E14 Series
Item #
E14200000700
ENCODER

E14 Series Information

  • Servo or Face Mount
  • Up to 2540 PPR with Optional Marker Pulse
  • Rugged all Metal Housing
  • Shielded Cable Standard
It is an industry‑standard Size 14 (1.44"diameter), servo or face‑mount unit with a rugged, metal housing. The Series E14 includes precision bearings, an O‑ring seal, and a choice of 1/4"or 1/8" diameter stainless steel shaft. Series E14 incorporates the latest in microelectronic packaging, LED light sources, and matched sensors. Outputs are designed to be compatible with most 5V TTL circuits with options for higher voltage 12 and 15 VDC.

Specifications

Specifications
Manufacturer Part Number E14200000700
Manufacturer Dynapar
Product Series E14
Family Series Dynapar Encoders, E14 Series
Description ENCODER
Resolution (PPR) 2,000
Incremental Channels Dual with Complimentary
Indexed (Marker) Yes
Shaft Type Single Ended
Input Voltage 5 VDC
Output Type Differential
Output Voltage 5 VDC
Electrical Output Type Line Driver
Termination 18 in Cable
Mating Connector Not Included
Explosion Proof No
Signal Direction Bidirectional
Commutating No
Sensing Optical
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 12
Mounting Shafted
Protection Rating IP54
Net Weight 0.1875 lbs
Gross Weight 0.1875 lbs