Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E14254002412 Dynapar Encoders, E14 Series, Encoder, 1/4in. DIFF UNIDIR 12VDC
MFG Item Number
E14254002412
E14254002412 Dynapar Encoders, E14 Series, Encoder, 1/4in. DIFF UNIDIR 12VDC
MFG Item Number
E14254002412
This item cannot be canceled or returned
Description
Encoder, 1/4in. DIFF UNIDIR 12VDC
Servo or Face Mount Up to 2540 PPR with Optional Marker Pulse Rugged all Metal Housing Shielded Cable Standard It is an industry‑standard Size 14 (1.44"diameter), servo or face‑mount unit with a rugged, metal housing. The Series E14 includes precision bearings, an O‑ring seal, and a choice of 1/4"or 1/8" diameter stainless steel shaft. Series E14 incorporates the latest in microelectronic packaging, LED light sources, and matched sensors. Outputs are designed to be compatible with most 5V TTL circuits with options for higher voltage 12 and 15 VDC.
Specifications
Specifications
Manufacturer Part Number
E14254002412
Manufacturer
Dynapar
Product Series
E14
Family Series
Dynapar Encoders, E14 Series
Description
Encoder, 1/4in. DIFF UNIDIR 12VDC 6ft.CBL
Resolution (PPR)
2,540
Indexed (Marker)
No
Shaft/Bore Size
1/4 "
Input Voltage
12 VDC
Output Type
Differential
Output Voltage
12 VDC
Termination
6 ft Cable
Mating Connector
Not Included
Status Indicator
Yes
Explosion Proof
No
Signal Direction
Unidirectional
Commutating
No
Sensing
Optical
Bearings
Yes
Operating Temperature
0-70 °C
NEMA Rating
NEMA 12
Protection Rating
IP54
Net Weight
0.1875 lbs
Gross Weight
0.1875 lbs
E14254002412
Dynapar Encoders, E14 Series