Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E150TE SolaHD Transformers, 0.15KVA 208/240/277/415/480-24

MFG Item Number
E150TE

E150TE SolaHD Transformers, 0.15KVA 208/240/277/415/480-24

MFG Item Number
E150TE
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
E150TE
0.15KVA 208/240/277/415/480-24

Series Information

Specifications

Specifications
Manufacturer Part Number E150TE
Manufacturer SolaHD
Family Series SolaHD Transformers
Description International Series Control Transformer, 150VA, Volts Primary: 208/240/415, 277/480, 200/230/400, 220/380, Volts Secondary: 24, 24, 24, 23, Frequency: 50/60 HZ or 60HZ
Type Control
VA Rating 150 VA
Primary Voltage 200 V, 208 V, 220 V, 230 V, 240 V, 277 V, 380 V, 400 V, 480 V
Secondary Voltage 23 V, 24 V
Enclosed Yes
Net Weight 11 lbs
Gross Weight 11 lbs