Series Information
| Manufacturer Part Number | E150TH |
|---|---|
| Manufacturer | SolaHD |
| Family Series | SolaHD Transformers |
| Description | International Series Control Transformer, 150VA, Volts Primary: 240/415, 277/480, 230/400/460, 220/380/440, Volts Secondary: 120/240, 115/230, 110/220, Frequency: 50/60 HZ |
| Phase | 1 |
| Type | Control |
| VA Rating | 100 VA |
| Primary Voltage | 240 V, 415 V, 480 V |
| Secondary Voltage | 120 V, 240 V |
| Mounting | Plate |
| Temperature Rise (F) | 131 °F |
| Approvals | CE, CSA, cULus, IEC, UL |
| Net Weight | 10.555 lbs |
| Gross Weight | 11.225 lbs |