Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
SBE Series Information
| Manufacturer Part Number | E150WB |
|---|---|
| Manufacturer | SolaHD |
| Product Series | SBE |
| Family Series | SolaHD Transformers, SBE Series |
| Description | Encapsulated Industrial Control Transformer 150VA, Volts Primary: 220x440, 230x460, 240x 480, Volts Secondary: 110, 115, 120, Frequency 50-60 HZ, 60 HZ, Secondary Fuse Midget Cartridge, 13/32 IN x 1-1/2 IN |
| Phase | 1 |
| Type | Control |
| VA Rating | 150 VA |
| Primary Voltage | 240 V, 480 V |
| Secondary Voltage | 120 V |
| Enclosed | No |
| Primary Fuseholder | Included |
| Secondary Fuseholder | Included |
| Mounting | Panel |
| Termination | Integrally Molded Terminal Blocks |
| Cover Included | Yes |
| Insulation Class | Class A |
| Temperature Rise (F) | 131 °F |
| Comments | Fuses sold separately. IP20 touch safe covers included. |
| Net Weight | 6.4 lbs |
| Gross Weight | 8.65 lbs |