Series Information
| Manufacturer Part Number | 184TTDR4115 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor |
| Type | Pump |
| Horsepower | 7.5 hp |
| Kilowatts | 5.5 kW |
| Speed | 3,460 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 184JM |
| AC Voltage | 200 V |
| Nominal Voltage | 208 VAC |
| Enclosure | Open |
| Mounting | Footed |
| Current Rating | 20.2 A |
| Service Factor | 1.15 |
| Composition | Rolled Steel |
| Net Weight | 87 lbs |
| Gross Weight | 87 lbs |