Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E17CCG Killark Conduit Outlet Bodies, Duraloy 7 Series, BODY,CAST COVER,GASKET,1/2in. E FE
E17CCG Killark Conduit Outlet Bodies, Duraloy 7 Series, BODY,CAST COVER,GASKET,1/2in. E FE
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, DURALOY 7 Series
BODY,CAST COVER,GASKET,1/2in. E FE
DURALOY 7 Series Information
- Smooth integral wire bushings protects cable from damage when wires are pulled through opening
- High‑quality sealing hardware stainless steel covers screws and washers with neoprene gaskets
- Intermateability UL Listed and CSA Certified interchangeability with competitive products
- Innovative spring clip design for installation ease and repeat usage
- Flat‑back design for greater wiring capacity and mounting stability
- Enhanced sealing capabilities neoprene sealing gaskets
- For use with threaded rigid conduit steel or aluminum
- Suitable for wet locations when used with gaskets
To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC.
Specifications
Specifications
| Manufacturer Part Number |
E17CCG |
| Manufacturer |
Killark |
| Product Series |
DURALOY 7 |
| Family Series |
Killark Conduit Outlet Bodies, Duraloy 7 Series |
| Description |
BODY,CAST COVER,GASKET,1/2in. E FE |
| Style |
Threaded Iron |
| Shape |
E |
| Number of Hubs |
1 |
| Cover Included |
Yes |
| Gasket Included |
Yes |
| Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type |
Threaded |
| Trade Size |
1/2 " |
| Composition |
Duraloy Iron |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
12.19 lbs |
| Gross Weight |
12.19 lbs |
E17CCG
Killark Conduit Outlet Bodies, Duraloy 7 Series