Series Information
| Manufacturer Part Number | E185A |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor, CCP, 15, 1800, DP, 254JM, 3/60/200 |
| Type | NEMA Motors, Pump Motors |
| Horsepower | 15 hp |
| Kilowatts | 11.2 kW |
| Speed | 1,768 RPM |
| RPM | 1,768 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 254JM |
| AC Voltage | 200 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Drip Proof |
| Mounting | Rigid |
| Current Rating | 43.5 A |
| Service Factor | 1.15 |
| Composition | Rolled Steel |
| Bearing Type | Ball |
| Shaft Diameter | 1.38 " |
| Approvals | CE, CSA, UR |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |