E18S2.5-200-1-N-5-S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E18S2.5-200-1-N-5-S Autonics Encoders, Encoder, Incremental, _y18mm, 2.5mm

MFG Item Number
E18S2.5-200-1-N-5-S

E18S2.5-200-1-N-5-S Autonics Encoders, Encoder, Incremental, _y18mm, 2.5mm

MFG Item Number
E18S2.5-200-1-N-5-S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
E18S2.5-200-1-N-5-S
Encoder, Incremental, _y18mm, 2.5mm

Series Information

Specifications

Specifications
Manufacturer Part Number E18S2.5-200-1-N-5-S
Manufacturer Autonics
Family Series Autonics Encoders
Description Encoder, Incremental, _y18mm, 2.5mm Shaft, 200 PPR, A, NPN open collector output, 5VDC, Radial
Resolution (PPR) 200
Shaft/Bore Size 2.5 mm
Shaft Seal No
Shaft Type Single Ended
Input Voltage 5 VDC
Electrical Output Type Open Collector
Termination Radial Cable
Status Indicator No
Explosion Proof No
Operating Temperature -10-70 °C
Mounting Shafted
Protection Rating IP50
Approvals CE
Net Weight 0.0263 lbs
Gross Weight 0.075 lbs