E1H-H15-P6-PLS
Barksdale Control Products Pressure Switches, E1H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E1H-H15-P6-PLS Barksdale Control Products Pressure Switches, E1H Series, Switch, Mechanical, Econ-o-trol

MFG Item Number
E1H-H15-P6-PLS

E1H-H15-P6-PLS Barksdale Control Products Pressure Switches, E1H Series, Switch, Mechanical, Econ-o-trol

MFG Item Number
E1H-H15-P6-PLS
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, E1H Series
Item #
E1H-H15-P6-PLS
Switch, Mechanical, Econ-o-trol

E1H Series Information

  • Ideal for Pressure and Vacuum Applications
  • Stripped and Housed Versions Available
  • Easy Set Point Adjustment
  • NEMA 1, 3, 4, and IP65
  • Superior Resolution
  • Long Life
Barksdale E1H series is ideal for applications with medical equipment, pump and compressor monitoring, air proving HVAC systems, engine monitoring, metal working, food and beverage.

Specifications

Specifications
Manufacturer Part Number E1H-H15-P6-PLS
Manufacturer Barksdale Control Products
Product Series E1H
Family Series Barksdale Control Products Pressure Switches, E1H Series
Description Switch, Mechanical, Econ-o-trol
Decreasing Pressure 14.2 psi
Increasing Pressure 15 psi
Contact Type SPDT
Seal Yes
Protection Rating IP65, NEMA 4
Current Rating 10 A @ 125 VAC, 250 VAC, 3 A @ 480 VAC
Material Aluminum
Gauge Proof Pressure 500 psig
Net Weight 1.195 lbs
Gross Weight 1.35 lbs