Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Barksdale Control Products Pressure Switches, E1H Series
E1H-H90-F2-FX
Barksdale Control Products Pressure Switches, E1H Series
Switch, Mechanical, Econ-o-trol
MFG Item Number
E1H-H90-F2-FX
Description
Pressure Switches, E1H Series
Switch, Mechanical, Econ-o-trol
Ideal for Pressure and Vacuum Applications Stripped and Housed Versions Available Easy Set Point Adjustment NEMA 1, 3, 4, and IP65 Superior Resolution Long Life Barksdale E1H series is ideal for applications with medical equipment, pump and compressor monitoring, air proving HVAC systems, engine monitoring, metal working, food and beverage.
Specifications
Specifications
Manufacturer Part Number
E1H-H90-F2-FX
Manufacturer
Barksdale Control Products
Product Series
E1H
Family Series
Barksdale Control Products Pressure Switches, E1H Series
Description
Switch, Mechanical, Econ-o-trol Painted
Pressure Range
0-1,000 psi
Decreasing Pressure
3-82 psi
Increasing Pressure
3.5-90 psi
Contact Type
SPDT
Ambient Temperature
-20-165 °F
Seal
Yes
Protection Rating
IP65, NEMA 1, NEMA 4
Current Rating
0.5 A @ 24 VDC, 10 A @ 125 VAC, 250 VAC, 3 A @ 480 VAC
Connection
Process: 1/4 NPT Female
Electrical Connection
Screw Terminals
Material
Aluminum
Approvals
CSA, UL
Net Weight
1.265 lbs
Gross Weight
1.425 lbs
E1H-H90-F2-FX
Barksdale Control Products Pressure Switches, E1H Series