E1H-R90
Barksdale Control Products Pressure Switches, E1H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E1H-R90

Barksdale Control Products Pressure Switches, E1H Series

E1H-R90

Barksdale Control Products Pressure Switches, E1H Series
Switch, Mechanical, Econ-o-trol
MFG Item Number
E1H-R90
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, E1H Series
Item #
E1H-R90
Switch, Mechanical, Econ-o-trol

E1H Series Information

  • Ideal for Pressure and Vacuum Applications
  • Stripped and Housed Versions Available
  • Easy Set Point Adjustment
  • NEMA 1, 3, 4, and IP65
  • Superior Resolution
  • Long Life
Barksdale E1H series is ideal for applications with medical equipment, pump and compressor monitoring, air proving HVAC systems, engine monitoring, metal working, food and beverage.

Specifications

Specifications
Manufacturer Part Number E1H-R90
Manufacturer Barksdale Control Products
Product Series E1H
Family Series Barksdale Control Products Pressure Switches, E1H Series
Description Switch, Mechanical, Econ-o-trol
Decreasing Pressure 82 psi
Increasing Pressure 90 psi
Contact Type SPDT
Seal Yes
Protection Rating IP65, NEMA 4
Current Rating 0.03 A @ 250 VDC, 0.05 A @ 125 VDC, 15 A @ 125 VAC, 250 VAC, 480 VAC
Material Aluminum
Gauge Proof Pressure 500 psig
Net Weight 1.255 lbs
Gross Weight 1.435 lbs