Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E2-3/8

Browning Bushings

E2-3/8

Browning Bushings
Q-D Bushing , 2.375 Inch Bore
Item Number
E2-3/8
MFG Item Number
1073436
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bushings, Series
Item #
E2-3/8
Q-D Bushing , 2.375 Inch Bore

Series Information

Specifications

Specifications
Manufacturer Part Number 1073436
Manufacturer Browning
Family Series Browning Bushings
Description Q-D Bushing , 2.375 Inch Bore
Product Type Q-D Bushing
Bushing Type E
Bore Size 2.375 "
Net Weight 8.24 lbs
Gross Weight 8.24 lbs