Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E20-208200-RKIT
Class 2000 Meter, 120/208-240V,
MFG Item Number
E20-208200-RKIT
This item cannot be canceled or returned
Description
Class 2000 Meter, 120/208-240V,
Specifications
Specifications
| Manufacturer |
Honeywell |
| Family Series |
Honeywell Miscellaneous |
| Manufacturer Part Number |
E20-208200-RKIT |
| Description |
Class 2000 Meter, 120/208-240V, 200A, NEMA 4X Enclosure, Pulse Output, 3 Split-Core Current |
| Net Weight |
2.245 lbs |
| Gross Weight |
5.19 lbs |
E20-208200-RKIT
Honeywell Miscellaneous