E20-4-513/1000FT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E20-4-513/1000FT

Temprel Inc Thermocouples

E20-4-513/1000FT

Temprel Inc Thermocouples
E Type 20 Gauge Stranded Kapton TC
MFG Item Number
E20-4-513/1000FT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermocouples, Series
Item #
E20-4-513/1000FT
E Type 20 Gauge Stranded Kapton TC

Series Information

Specifications

Specifications
Manufacturer Part Number E20-4-513/1000FT
Manufacturer Temprel Inc
Family Series Temprel Inc Thermocouples
Description E Type 20 Gauge Stranded Kapton TC Wire
Calibration Type E
Length 1,000 '
Wire Size Range 20 AWG
Solid/Stranded Stranded
Temp Rating (Single) 800 °F
Temp Rating (Continuous) 600 °F
Single Insulation Fused Polyimide Tape (Kapton)
Duplex Insulation Fused Polyimide Tape (Kapton)
Each Wire Polyimide
Overall Polyimide
Net Weight 0 lbs
Gross Weight 0 lbs