E20-4-S-302

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E20-4-S-302

Temprel Inc Thermocouples

E20-4-S-302

Temprel Inc Thermocouples
E Type 20 Gauge Stranded PFA TC
MFG Item Number
E20-4-S-302
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1001

Description

Thermocouples, Series
Item #
E20-4-S-302
E Type 20 Gauge Stranded PFA TC

Series Information

Specifications

Specifications
Manufacturer Part Number E20-4-S-302
Manufacturer Temprel Inc
Family Series Temprel Inc Thermocouples
Description E Type 20 Gauge Stranded PFA TC Wire 1001 FT Or More
Calibration Type E
Length 1 '
Wire Size Range 20 AWG
Solid/Stranded Stranded
Temp Rating (Single) 550 °F
Temp Rating (Continuous) 500 °F
Single Insulation PFA
Duplex Insulation PFA
Each Wire Double Glass Braided
Overall Glass Braid
Net Weight 0 lbs
Gross Weight 0 lbs