Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E20-480100-JKIT
Class 2000 Meter, 277/480V, 100A,
MFG Item Number
E20-480100-JKIT
This item cannot be canceled or returned
Description
Class 2000 Meter, 277/480V, 100A,
Specifications
Specifications
| Manufacturer |
Honeywell |
| Family Series |
Honeywell Miscellaneous |
| Manufacturer Part Number |
E20-480100-JKIT |
| Description |
Class 2000 Meter, 277/480V, 100A, JIC Steel Enclosure, Pulse Output, 3 Split-Core Current Sensors with |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
E20-480100-JKIT
Honeywell Miscellaneous