Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E200

Intermatic Enclosures

E200

Intermatic Enclosures
NEMA 3R Outdoor Enclosure
MFG Item Number
E200
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
E200
NEMA 3R Outdoor Enclosure

Series Information

Specifications

Specifications
Manufacturer Part Number E200
Manufacturer Intermatic
Family Series Intermatic Enclosures
Description NEMA 3R Outdoor Enclosure (Plastic+C41)
Material Plastic
Composition Non-Metallic
NEMA Rating NEMA 3R
Nominal Height 10 "
Nominal Width 6 "
Nominal Depth 4 "
Approvals cRUus
Net Weight 1.5107 lbs
Gross Weight 1.51 lbs