Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Maurey Power Transmission Bushings
E20038
Maurey Power Transmission Bushings
Q-D Bushing, 2.375in. Bore (Type E)
This item cannot be canceled or returned
Description
Q-D Bushing, 2.375in. Bore (Type E)
Specifications
Specifications
| Manufacturer Part Number |
E20038 |
| Manufacturer |
Maurey Power Transmission |
| Family Series |
Maurey Power Transmission Bushings |
| Description |
Q-D Bushing, 2.375in. Bore (Type E) |
| Product Type |
Q-D Bushing |
| Bushing Type |
E |
| Bore Size |
2.375 " |
| Net Weight |
8 lbs |
| Gross Weight |
8 lbs |
E20038
Maurey Power Transmission Bushings