E200W
SolaHD Transformers, SBE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E200W SolaHD Transformers, SBE Series, TRANSFORMER, 200VA

MFG Item Number
E200W

E200W SolaHD Transformers, SBE Series, TRANSFORMER, 200VA

MFG Item Number
E200W
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, SBE Series
Item #
E200W
TRANSFORMER, 200VA

SBE Series Information

  • 50~1000 va
  • Multple Primary AC Voltages
  • 24/120 Volts AC Secondaries
  • Epoxy Encapsulated Coils
  • cULus E77014
Sola Hevi‑Duty SBE industrial control transformers are epoxy encapsulated to seal the transformer windings against moisture, dirt and industrial contaminants. Extra deep, molded terminal barriers reduce the chance of electrical failure a the result of arcing or frayed lead wires.

  • Factory Installed Fuse Holders Available
  • Interleaved Copper Windings Reduce Losses

Videos

Specifications

Specifications
Manufacturer Part Number E200W
Manufacturer SolaHD
Product Series SBE
Family Series SolaHD Transformers, SBE Series
Description TRANSFORMER, 200VA
Phase 1
Type Control
VA Rating 200 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V
Enclosed No
Primary Fuseholder Included
Secondary Fuseholder Included
Mounting Panel
Termination Integrally Molded Terminal Blocks
Cover Included No
Insulation Class Class A
Temperature Rise (F) 131 °F
Comments Fuses and IP20 terminal covers sold separately.
Net Weight 10 lbs
Gross Weight 10 lbs