E203
Marathon Electric Motors, NH-H-H1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E203

Marathon Electric Motors, NH-H-H1 Series

E203

Marathon Electric Motors, NH-H-H1 Series
Motor
MFG Item Number
E203
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, NH-H-H1 Series
Item #
E203
Motor

NH-H-H1 Series Information

  • 1/4~500 Horsepower
  • 115~575 VAC
  • NEMA Frames 48~449
  • ODP, TEFC or TENV Enclosures
  • Various Mounting Options
Marathon General Purpose motors are ideal for a variety of commercial, residential, and industrial applications. This includes compressors, pumps, conveyors, blowers, coolers, tools, and other machinery requiring high staring torque. This range of motors offers a wide selection of input voltages, enclosure types, and mounting types.

  • UL Recognized and CSA Certified


Specifications

Specifications
Manufacturer Part Number E203
Manufacturer Marathon Electric
Product Series NH-H-H1
Family Series Marathon Electric Motors, NH-H-H1 Series
Description Motor
Type General Purpose
Horsepower 7-1/2 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
NEMA Frame 213T
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount, Rigid
Current Rating 19.2 A
Service Factor 1.15
Inverter Duty Yes
Composition Cast Iron
Bearing Type Ball
Overload Protection None
Length 19.7 "
Approvals CSA, UL
Net Weight 200 lbs
Gross Weight 200 lbs
Alternatives
140450.00
140450.00
Leeson Motors, Three Phase TEFC Series