Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Marathon Electric Motors, NEMA PREMIUM GENERAL PURPOSE Series
E2103
Marathon Electric Motors, NEMA PREMIUM GENERAL PURPOSE Series
Motor,143TTFR15582,GENERAL PURPOSE,
MFG Item Number
143TTFR15582
This item cannot be canceled or returned
Description
Motors, NEMA PREMIUM GENERAL PURPOSE Series
Motor,143TTFR15582,GENERAL PURPOSE,
NEMA PREMIUM GENERAL PURPOSE Series Information
1~650 Horsepower 208~460 VAC NEMA Frames 56~508 ODP or TEFC Enclosures C‑Face and/or Rigid Mounting Marathon Three Phase NEMA Premium General Purpose motors are designed for general purpose use on pumps, compressors, conveyors, fans, gear reducers, machine tools, blowers and other machinery. Substantial energy savings can be realized when using these high efficiency motors. Guaranteed efficiencies offer an extra return on your investment when using these premium efficiency motors on high cycle or long run time applications.
UL Recognized and CSA Certified Meets or Exceeds NEMA Premium Efficiencies 1.15 Service Factors
Specifications
Specifications
Manufacturer Part Number
143TTFR15582
Manufacturer
Marathon Electric
Product Series
NEMA PREMIUM GENERAL PURPOSE
Family Series
Marathon Electric Motors, NEMA PREMIUM GENERAL PURPOSE Series
Description
Motor,143TTFR15582,GENERAL PURPOSE, 1.5,3450/2850,TEFC,56, 3/60/208-230/460
Type
General Purpose
Horsepower
1-1/2 hp
Speed
3,600 RPM
RPM
3,600 RPM
Phase
3
NEMA Frame
143T
AC Voltage
230 VAC, 460 VAC
Nominal Voltage
208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure
Totally Enclosed Fan Cooled
Mounting
Foot Mount, Rigid
Current Rating
4 A
Service Factor
1.15
Inverter Duty
Yes
Composition
Steel
Bearing Type
Ball
Overload Protection
None
Length
13.75 "
Approvals
CSA, UL
Net Weight
37 lbs
Gross Weight
37 lbs
E2103
Marathon Electric Motors, NEMA PREMIUM GENERAL PURPOSE Series