E217-16-10D48

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E217-16-10D48 ABB Switches, E21x Series, PB SW 1-NO 16A 12-48V LED G

MFG Item Number
E217-16-10D48

E217-16-10D48 ABB Switches, E21x Series, PB SW 1-NO 16A 12-48V LED G

MFG Item Number
E217-16-10D48
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, E21x Series
Item #
E217-16-10D48
PB SW 1-NO 16A 12-48V LED G

E21x Series Information

Specifications

Specifications
Manufacturer Part Number E217-16-10D48
Manufacturer ABB
Product Series E21x
Family Series ABB Switches, E21x Series
Description PB SW 1-NO 16A 12-48V LED G
Illuminated Yes
Mounting 35 mm
Contacts 1NO
Current Rating 16 A
Lamp Type LED
Nominal Lamp Voltage 12 VAC, 12 VDC, 24 VAC, 24 VDC, 48 VDC
Terminal Type Screw
Approvals UL
Net Weight 0.1 lbs
Gross Weight 0.11 lbs