E217-16-10E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E217-16-10E ABB Switches, E21x Series, E217 LED PB 1NO 16A YELLOW 250VAC

MFG Item Number
E217-16-10E

E217-16-10E ABB Switches, E21x Series, E217 LED PB 1NO 16A YELLOW 250VAC

MFG Item Number
E217-16-10E
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, E21x Series
Item #
E217-16-10E
E217 LED PB 1NO 16A YELLOW 250VAC

E21x Series Information

Specifications

Specifications
Manufacturer Part Number E217-16-10E
Manufacturer ABB
Product Series E21x
Family Series ABB Switches, E21x Series
Description E217 LED PB 1NO 16A YELLOW 250VAC
Illuminated Yes
Mounting 35 mm
Contacts 1NO
Current Rating 16 A
Lamp Type LED
Nominal Lamp Voltage 120 VAC, 208 VAC, 240 VAC
Terminal Type Screw
Approvals UL
Net Weight 0.1 lbs
Gross Weight 0.095 lbs