Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E218-16-11 ABB Circuit Breakers, CONTROL SW 1NO-1NC 16A 250V
MFG Item Number
E218-16-11
E218-16-11 ABB Circuit Breakers, CONTROL SW 1NO-1NC 16A 250V
MFG Item Number
E218-16-11
This item cannot be canceled or returned
Description
CONTROL SW 1NO-1NC 16A 250V
Specifications
Specifications
| Family Series |
ABB Circuit Breakers |
| Manufacturer |
ABB |
| Manufacturer Part Number |
E218-16-11 |
| Description |
Control Switch, 1NO+1NC, 16A/250VAC Max, DIN Mount |
| Accessory Type |
Control Switch |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
E218-16-11
ABB Circuit Breakers