E218-16-22

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E218-16-22

ABB Circuit Breakers

E218-16-22

ABB Circuit Breakers
CONTROL SW 2NO-2NC 16A 250V
MFG Item Number
E218-16-22
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
E218-16-22
CONTROL SW 2NO-2NC 16A 250V

Series Information

Specifications

Specifications
Family Series ABB Circuit Breakers
Manufacturer ABB
Manufacturer Part Number E218-16-22
Description Control Switch, 2NO+2NC, 16A/250VAC Max, DIN Mount
Accessory Type Control Switch
Current Rating 16 A
Max Voltage 250 VAC
Approvals IEC, UL
Net Weight 0.2 lbs
Gross Weight 0.2 lbs