Series Information
| Manufacturer Part Number | E218251 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | DIN NH Standard fuse-link gG Size NH1 500VAC 250VDC 250A isolated tags Double indicator Body width 40 mm |
| Fuse Type | NH Type |
| Current Rating | 250 A |
| AC Voltage | 500 VAC |
| DC Voltage | 250 VDC |
| Class | gG |
| Characteristic | General Purpose |
| Interrupt Rating | 120 kA AC |
| Trip Indicator | Yes |
| Alarm Contacts | No |
| Package Type | Plug-In |
| Approvals | IEC, VDE |
| Comments | Fuse Size 1, Clip Mounting |
| Net Weight | 0 lbs |
| Gross Weight | 0.926 lbs |