Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E219286 Mersen Fuses, NH 00 35A 500V gG

MFG Item Number
E219286

E219286 Mersen Fuses, NH 00 35A 500V gG

MFG Item Number
E219286
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
E219286
NH 00 35A 500V gG

Series Information

Specifications

Specifications
Manufacturer Part Number E219286
Manufacturer Mersen
Family Series Mersen Fuses
Description The NH system is classified among plug-in fuse systems and is composed of: • fuse-base possibly including terminal covers and phase barriers • fuse-link with blade contact • fuse-link replacement device LV HRC fuse puller Since the design of this
Fuse Type NH Type
Current Rating 35 A
AC Voltage 500 VAC
Characteristic General Purpose
Interrupt Rating 120 kA AC
Trip Indicator Yes
Alarm Contacts No
Approvals IEC, VDE
Net Weight 0.44 lbs
Gross Weight 0.44 lbs