Series Information
| Manufacturer Part Number | E219286 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | The NH system is classified among plug-in fuse systems and is composed of: • fuse-base possibly including terminal covers and phase barriers • fuse-link with blade contact • fuse-link replacement device LV HRC fuse puller Since the design of this |
| Fuse Type | NH Type |
| Current Rating | 35 A |
| AC Voltage | 500 VAC |
| Characteristic | General Purpose |
| Interrupt Rating | 120 kA AC |
| Trip Indicator | Yes |
| Alarm Contacts | No |
| Approvals | IEC, VDE |
| Net Weight | 0.44 lbs |
| Gross Weight | 0.44 lbs |