Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E21PERZ4531 Pizzato Switches, Turn to release emergency pushbutton
MFG Item Number
E2 1PERZ4531
E21PERZ4531 Pizzato Switches, Turn to release emergency pushbutton
MFG Item Number
E2 1PERZ4531
This item cannot be canceled or returned
Description
Turn to release emergency pushbutton
Specifications
Specifications
| Manufacturer Part Number |
E2 1PERZ4531 |
| Manufacturer |
Pizzato |
| Family Series |
Pizzato Switches |
| Description |
Turn to release emergency pushbutton |
| Type |
Emergency Stop Operator |
| For Use With |
E2 Series |
| Shape |
Mushroom |
| Color |
Red, Yellow |
| Legend |
Arrow |
| Approvals |
CE, cULus, EAC |
| Net Weight |
0.085 lbs |
| Gross Weight |
0.1 lbs |
E21PERZ4531
Pizzato Switches