E21PU2R421L1-T6

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E21PU2R421L1-T6 Pizzato Switches, Pushbutton
MFG Item Number
E2 1PU2R421L1-T6

E21PU2R421L1-T6 Pizzato Switches, Pushbutton

MFG Item Number
E2 1PU2R421L1-T6
Item Number
E21PU2R421L1-T6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
E21PU2R421L1-T6
Pushbutton

Series Information

Specifications

Specifications
Manufacturer Part Number E2 1PU2R421L1-T6
Manufacturer Pizzato
Family Series Pizzato Switches
Description Pushbutton
Type Pushbutton Operator
For Use With E2 Series
Shape Round
Color Black, Green
Approvals CE, cULus, EAC
Net Weight 0 lbs
Gross Weight 0 lbs