Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E21RJ459AN1 Pizzato Remote Access Interfaces, RJ45 socket, satin chrome, RJ45
MFG Item Number
E2 1RJ459AN1
E21RJ459AN1 Pizzato Remote Access Interfaces, RJ45 socket, satin chrome, RJ45
MFG Item Number
E2 1RJ459AN1
This item cannot be canceled or returned
Description
Remote Access Interfaces, Series
RJ45 socket, satin chrome, RJ45
Specifications
Specifications
| Manufacturer Part Number |
E2 1RJ459AN1 |
| Manufacturer |
Pizzato |
| Family Series |
Pizzato Remote Access Interfaces |
| Description |
RJ45 socket, satin chrome, RJ45 male connector w/1M pigtail |
| Number of Outlets |
None |
| Number of Connections |
(2) RJ45 |
| GFCI |
No |
| Mounting |
Single Port Shell |
| Approvals |
CE, cULus, EAC |
| Protection Rating |
IP67 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
E21RJ459AN1
Pizzato Remote Access Interfaces