Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E21SC3ACE19LA

Pizzato Switches

E21SC3ACE19LA

Pizzato Switches
Key selector, 3 positions black
Item Number
E21SC3ACE19LA
MFG Item Number
E2 1SC3ACE19LA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
E21SC3ACE19LA
Key selector, 3 positions black

Series Information

Specifications

Specifications
Manufacturer Part Number E2 1SC3ACE19LA
Manufacturer Pizzato
Family Series Pizzato Switches
Description Key selector, 3 positions black without marking
Type Key Operator
For Use With E2 Series
Shape Round
Color Black, Silver
Approvals CE, cULus, EAC
Net Weight 0 lbs
Gross Weight 0 lbs