E21SE22AVA11AB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E21SE22AVA11AB Pizzato Switches, Long handle selector, 2 positions

MFG Item Number
E2 1SE22AVA11AB

E21SE22AVA11AB Pizzato Switches, Long handle selector, 2 positions

MFG Item Number
E2 1SE22AVA11AB
Item Number
E21SE22AVA11AB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
E21SE22AVA11AB
Long handle selector, 2 positions

Series Information

Specifications

Specifications
Manufacturer Part Number E2 1SE22AVA11AB
Manufacturer Pizzato
Family Series Pizzato Switches
Description Long handle selector, 2 positions black with marking
Type Selector Operator
For Use With E2 Series
Shape Round
Color Black
Approvals CE, cULus, EAC
Net Weight 0.03 lbs
Gross Weight 0.04 lbs