E21SE43ECE19AB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E21SE43ECE19AB

Pizzato Switches

E21SE43ECE19AB

Pizzato Switches
Knob selector, 3 positions black
Item Number
E21SE43ECE19AB
MFG Item Number
E2 1SE43ECE19AB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
E21SE43ECE19AB
Knob selector, 3 positions black

Series Information

Specifications

Specifications
Manufacturer Part Number E2 1SE43ECE19AB
Manufacturer Pizzato
Family Series Pizzato Switches
Description Knob selector, 3 positions black with marking
Type Selector Operator
For Use With E2 Series
Shape Round
Color Black, Silver
Approvals CE, cULus, EAC
Net Weight 0 lbs
Gross Weight 0 lbs