Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E21USB9CN0.8 Pizzato Remote Access Interfaces, USB socket 2.0, connector u cable
MFG Item Number
E2 1USB9CN0.8
E21USB9CN0.8 Pizzato Remote Access Interfaces, USB socket 2.0, connector u cable
MFG Item Number
E2 1USB9CN0.8
This item cannot be canceled or returned
Description
Remote Access Interfaces, Series
USB socket 2.0, connector u cable
Specifications
Specifications
| Manufacturer Part Number |
E2 1USB9CN0.8 |
| Manufacturer |
Pizzato |
| Family Series |
Pizzato Remote Access Interfaces |
| Description |
USB socket 2.0, connector u cable 0.8m |
| Number of Outlets |
None |
| Number of Connections |
USB A (Female) to USB A (Male) |
| GFCI |
No |
| Mounting |
Single Port Shell |
| Approvals |
CE, cULus, EAC |
| Protection Rating |
IP67 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
E21USB9CN0.8
Pizzato Remote Access Interfaces