Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E22ASB204 Eaton Switches, ASSEMBLED CONTROL STATION
MFG Item Number
E22ASB204
E22ASB204 Eaton Switches, ASSEMBLED CONTROL STATION
MFG Item Number
E22ASB204
This item cannot be canceled or returned
Description
ASSEMBLED CONTROL STATION
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Manufacturer Part Number |
E22ASB204 |
| Description |
E22 Pushbutton, 22.5 mm, Non-metallic Heavy-Duty, NEMA 4, 4X, 12, 13, Green/red actuator, Pushbutton, START/STOP, Surface, 1NO, 1NC |
| Contact Type |
1NO, 1NC |
| Color |
Green, Red |
| Total Number of Devices |
2 |
| Number of Pushbuttons |
2 |
| Number of Selector Switches |
0 |
| Number of Pilot Lights |
0 |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.8 lbs |
| Gross Weight |
0.7 lbs |