Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E22BA1 Eaton Switches, 3-WAY MOUNTING ADAPTER
E22BA1 Eaton Switches, 3-WAY MOUNTING ADAPTER
Specifications
Specifications
| Manufacturer Part Number |
E22BA1 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton E22 pushbutton mounting adapter, 22.5 mm, Mounting adapter, Non-metallic Heavy-Duty |
| Type |
Mounting Adapter |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.03 lbs |