Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E22D Eaton Switches, LGT UNIT FULL VOLT W/O LAMP
E22D Eaton Switches, LGT UNIT FULL VOLT W/O LAMP
Description
LGT UNIT FULL VOLT W/O LAMP
Specifications
Specifications
| Manufacturer Part Number |
E22D |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton E22 pushbutton, Light Unit for Illuminated Device, Non-metallic Heavy-Duty, Incandescent, Full voltage, Unit with-out lamp |
| Type |
Light Unit |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.03 lbs |