E22DB1A21

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E22DB1A21 Eaton Switches, E22 Series, NON-ILLUM DOUBLE HEAD PB - MAR

MFG Item Number
E22DB1A21

E22DB1A21 Eaton Switches, E22 Series, NON-ILLUM DOUBLE HEAD PB - MAR

MFG Item Number
E22DB1A21
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, E22 Series
Item #
E22DB1A21
NON-ILLUM DOUBLE HEAD PB - MAR

E22 Series Information

  • ‑4~158F Operating Temperature
  • UL Listed and NEMA Rated
  • Various Light Types
  • Various Termination Choices
  • IP65 Protection
Cutler‑Hammer's 22.5 mm Industrial heavy‑duty pushbutton and indicator line, offers a wide array of functional, smartly styled illuminated and non‑illuminated push‑pulls, twist releases and more. The complete line also includes transformer, full voltage, resistor, LED, or neon light units. The operators are available with either a traditional chrome or matte black front‑of‑panel appearance. The space saving design and modular construction of the E22 line makes on the job assembly fast.

  • NEMA Type 1, 2, 3, 3R, 4, 4X, 12, and 13
  • "Reliability Nibs" on the contact block contacts

Specifications

Specifications
Manufacturer Part Number E22DB1A21
Manufacturer Eaton
Product Series E22
Family Series Eaton Switches, E22 Series
Description E22 Pushbutton, 22.5 mm, Non-metallic Heavy-Duty, NEMA 1, Non-illuminated, Maintained, Green/red actuator, Double headed, Plastic, I, No light unit, Black bezel
Illuminated No
Operation Maintained
Mounting 22 mm
Operator Color Green, Red
NEMA Rating NEMA 1
Net Weight 0.1 lbs
Gross Weight 0.1 lbs